
25W CFL Retrofit LED Lamp, 35K
Item #: 1438867
Cat #: LED-7342-35K-G2
UPC: 844006023713
Company wide:
0
in stock
Documents & Guides
LED Recessed Can Retrofit Lamp, 25 Watt, 2500 Lumen, 3500K, G24q/GX24q Base, Includes 2.9 Inch Vertical Extender and Telescoping Horizontal to Vertical Adapter, for 6 Inch and Larger Cans, Replaces up to 42 Watt CFL
Overview
LED Recessed Can Retrofit Lamp, 25 Watt, 2500 Lumen, 3500K, G24q/GX24q Base, Includes 2.9 Inch Vertical Extender and Telescoping Horizontal to Vertical Adapter, for 6 Inch and Larger Cans, Replaces up to 42 Watt CFL
Light Efficient Design’s PL lamps are designed to provide an energy efficient and reliable option for replacing compact fluorescent lamps.
Also known as: 844006023713, LED-7342-35K-G2, LGDLED734235KG2
Features & Benefits
- Appealing design delivers lumens via 140° beam angle.
- Efficient die-cast aluminum heat sink keeps the lamp running cool.
- Rated for damp locations and in open fixtures only.
- Available in 2700, 3500, and 4000K
Specifications
| Lumens: | 2500 |
| Wattage: | 25 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Lumens: | 2500 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | No |
| Wattage: | 25 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |