LED T8, 48", Type-B Ballast Bypass

Item #: 1438854
Cat #: LED-15T8-850DE48-G3
UPC: 844006023003
$ 8.97 EA
Company wide:
194 in stock
LED Lamp, Type-B (Ballast Bypass) T8, 48 Inch, 15 Watt, 2200 Lumen, 5000K, 80 CRI, 120-277 Volt, 240° Beam, Replaces 32 Watt Fluorescent. Double Ended Power.

Overview

LED Lamp, Type-B (Ballast Bypass) T8, 48 Inch, 15 Watt, 2200 Lumen, 5000K, 80 CRI, 120-277 Volt, 240° Beam, Replaces 32 Watt Fluorescent. Double Ended Power.
Light Efficient Design’s Ballast Bypass T5 and T8 retrofits have been designed as reliable and energy efficient retrofits for T8 lamps. Several sizes are available to fit the most common fixtures. These lamps provide a high lumen output and even light distribution.
Also known as: 844006023003, LED-15T8-850DE48-G3, LGDLED15T8850DE48G, direct wire led lamp

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 15
Lumens: 2200
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Lumens: 2200
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 15
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)