4' 15W T8 LED Lamp, 35K

Item #: 1438849

Cat #: LED-15T8-835BC48-G3

UPC: 844006022822

$ 3.66 EA
Company wide:
0 in stock
Documents & Guides
4' 15W T8 LED Lamp, 35K

Overview

4' 15W T8 LED Lamp, 35K
Also known as: 844006022822, LED-15T8-835BC48-G3, LGDLED15T8835BC48G

Specifications

Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 2100
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 15
Length: 4 ft, 48 in
Lumens: 2100
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)