4' 12W T8 LED Lamp, 50K

Item #: 1438848

Cat #: LED-12T8-850DE48-G3

UPC: 844006022969

Company wide:
0 in stock
Documents & Guides
4 Ft. T8 LED Lamp, 12 Watt, 120-277V, 80 CRI, 1800 Lumens, 5000K, Ballast Bypass (Type B), 240° Beam, Double-Ended Power, Replaces 32 Watt Fluorescent, DLC Code: PLKIG8AC7NS0

Overview

4 Ft. T8 LED Lamp, 12 Watt, 120-277V, 80 CRI, 1800 Lumens, 5000K, Ballast Bypass (Type B), 240° Beam, Double-Ended Power, Replaces 32 Watt Fluorescent, DLC Code: PLKIG8AC7NS0
Also known as: 844006022969, LED-12T8-850DE48-G3, LGDLED12T8850DE48G

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1800
Wattage: 12
Material: Glass
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)