LGD LED-9T8-835DE24-G3

Item #: 1438847

Cat #: LED-12T8-850DE36-G3

UPC: 844006022921

Company wide:
0 in stock
Documents & Guides
LED T8, Length: 3Ft, Wattage: 12, Lumens: 1450, Color Temperature: 5000K, Base: G13, Length: Ballast Bypass - Type B - Double-Ended Power

Overview

LED T8, Length: 3Ft, Wattage: 12, Lumens: 1450, Color Temperature: 5000K, Base: G13, Length: Ballast Bypass - Type B - Double-Ended Power
Also known as: 844006022921, LED-12T8-850DE36-G3, LGDLED12T8850DE36G

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 3 ft, 36 in
Lumens: 1450
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Length: 3 ft, 36 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 12
Lumens: 1450
Base: Medium Bi-Pin (G13)