LED-12T8-840DE48-G3

Item #: 1438845

Cat #: LED-12T8-840DE48-G3

UPC: 844006022952

Company wide:
0 in stock
Documents & Guides
LED T8, Length: 4Ft, Wattage: 12, Lumens: 1800, Color Temperature: 4000K, Base: G13, Length: Ballast Bypass - Type B - Double-Ended Power

Overview

LED T8, Length: 4Ft, Wattage: 12, Lumens: 1800, Color Temperature: 4000K, Base: G13, Length: Ballast Bypass - Type B - Double-Ended Power
Also known as: 844006022952, LED-12T8-840DE48-G3, LGDLED12T8840DE48G

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Lumens: 1800
Length: 4 ft, 48 in
Color Temperature: 4000 (Cool White)