3' 12W T8 LED Lamp, 40K

Item #: 1438844

Cat #: LED-12T8-840DE36-G3

UPC: 844006022914

Company wide:
0 in stock
Documents & Guides
LED T8, Length: 3Ft, Wattage: 12, Lumens: 1450, Color Temperature: 4000K, Base: G13, Length: Ballast Bypass - Type B - Double-Ended Power

Overview

LED T8, Length: 3Ft, Wattage: 12, Lumens: 1450, Color Temperature: 4000K, Base: G13, Length: Ballast Bypass - Type B - Double-Ended Power
Also known as: 844006022914, LED-12T8-840DE36-G3, LGDLED12T8840DE36G

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 1450
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Material: Glass
Lumens: 1450
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 12
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)