4' 12W T8 LED Lamp, 35K

Item #: 1438842

Cat #: LED-12T8-835DE48-G3

UPC: 844006022945

$ 9.06 EA
Company wide:
0 in stock
Documents & Guides
LED T8, 12 Watt, Lumens: 1700, Color Temperature: 3500K, Base: G13, Length: 4 Ft, Ballast Bypass - Type B - Double-Ended Power

Overview

LED T8, 12 Watt, Lumens: 1700, Color Temperature: 3500K, Base: G13, Length: 4 Ft, Ballast Bypass - Type B - Double-Ended Power
Also known as: 844006022945, LED-12T8-835DE48-G3, LGDLED12T8835DE48G

Specifications

Lumens: 1700
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1700
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)