4' 12W T8 LED Lamp, 35K

Item #: 1438840

Cat #: LED-12T8-835BC48-G3

UPC: 844006022785

$ 3.66 EA
Company wide:
0 in stock
Documents & Guides
LED T8, 12 Watt, Lumens: 1700, Color Temperature: 3500K, Base: G13, Length: 4 Ft

Overview

LED T8, 12 Watt, Lumens: 1700, Color Temperature: 3500K, Base: G13, Length: 4 Ft
Also known as: 844006022785, LED-12T8-835BC48-G3, LGDLED12T8835BC48G

Specifications

Lumens: 1700
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 1700
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)