2' 11W T5 LED Lamp, 50K

Item #: 1438839

Cat #: LED-11T5HO-850BC24-G3

UPC: 844006023102

Company wide:
0 in stock
Documents & Guides
LED T5, 11 Watt, Lumens: 1400, Color Temperature: 5000K, Base: G5, Length: 2 Ft

Overview

LED T5, 11 Watt, Lumens: 1400, Color Temperature: 5000K, Base: G5, Length: 2 Ft
Also known as: 844006023102, LED-11T5HO-850BC24-G3, LGDLED11T5HO850BC2

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1400
Shape: T5 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Shape: T5 (Tubular)
Length: 24 in , 2 ft
Wattage: 11
Base: Miniature Bi-Pin (G5)
Lumens: 1400
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)