3' 12W T8 LED Lamp, 50K

Item #: 1438836

Cat #: LED-10T8-850BC36-G3

UPC: 844006022761

Company wide:
0 in stock
Documents & Guides
LED T8, 12 Watt, Lumens: 1450, Color Temperature: 5000K, Base: G13, Length: 3 Ft

Overview

LED T8, 12 Watt, Lumens: 1450, Color Temperature: 5000K, Base: G13, Length: 3 Ft
Also known as: 844006022761, LED-10T8-850BC36-G3, LGDLED10T8850BC36G

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass, Safety Coated Glass
Color Rendering Index (CRI): 80
Lumens: 1450
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Length: 3 ft, 36 in
Material: Glass, Safety Coated Glass
Lumens: 1450
Base: Medium Bi-Pin (G13)
Wattage: 12
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)