3' 12W T8 LED Lamp, 35K

Item #: 1438834

Cat #: LED-10T8-835BC36-G3

UPC: 844006022747

Company wide:
0 in stock
Documents & Guides
LED T8, 12 Watt, Lumens: 1400, Color Temperature: 3500K, Base: G13, Length: 3 Ft

Overview

LED T8, 12 Watt, Lumens: 1400, Color Temperature: 3500K, Base: G13, Length: 3 Ft
Also known as: 844006022747, LED-10T8-835BC36-G3, LGDLED10T8835BC36G

Specifications

Lumens: 1400
Wattage: 12
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 1400
Length: 3 ft, 36 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Compatible (Type A)
Wattage: 12
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)