20A Non-NEMA, 2P/3W, Locking Plug, Gray

Item #: 1438727

Cat #: 23004-LHG

UPC: 078477914885

$ 276.45 EA
Company wide:
0 in stock
20 Amp, 125 Volt, Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Power Interrupting, Hospital Use - Gray

Overview

20 Amp, 125 Volt, Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Power Interrupting, Hospital Use - Gray

Leviton’s Power Interrupting line of industrial and hospital grade plugs, connectors and flush receptacles provide a reliable solution while increasing safety and reducing the likelihood of equipment damage.


Also known as: 078477914885, 23004-LHG, LEV23004LHG

Specifications

Poles: 2
Color: Gray
Amps: 20
Poles: 2
Amps: 20
Color: Gray