This product has been discontinued.
1
more

15A TR Residential Grade USB Receptacle, 5-15R, Ivory
Item #: 1438677
Cat #: T5635-I
UPC: 078477979235
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C Power Delivery USB Chargers, Grounding, Side Wired & Back Wired - Ivory
Overview
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C Power Delivery USB Chargers, Grounding, Side Wired & Back Wired - Ivory
POWERFUL – 30W charge on a single port. Up to 2x the charging power with PD-enabled devices INNOVATIVE – USB Type-C or USB-C provides faster charging and is emerging as the standard port on many phones, tablets and laptops ENHANCED SAFETY – Overcurrent protection helps protect electronic devices from over charging/heating and tamper-resistant outlets prevent unwanted objects from being inserted into the outlets FAST CHARGING – Smart chip ensures each device gets the power level it needs to charge fast and efficiently
Also known as: 078477979235, T5635-I, LEVT5635I
Specifications
| Amps: | 15 |
| Color: | Ivory |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Color: | Ivory |