Pop-Up Floor Box, USB Charger, Outlet

Item #: 1438665

Cat #: PFUS1-BN

UPC: 078477938775

Company wide:
0 in stock
Documents & Guides
Pop-Up Floor Box with Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Decora Tamper-Resistant Receptacle/Outlet, NEMA 5-15R, 3.6 Amps, 5VDC, 2.0 Type A USB Charger(Pre-Wired to Terminal Block), Brushed Nickel

Overview

Pop-Up Floor Box with Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Decora Tamper-Resistant Receptacle/Outlet, NEMA 5-15R, 3.6 Amps, 5VDC, 2.0 Type A USB Charger(Pre-Wired to Terminal Block), Brushed Nickel

TIME SAVING INSTALLATION - Terminal block is pre-wired for easy access, just insert the wires and tighten the screws

CONVENIENT – Low profile, stylish metal cover recesses into the floor when not in use reducing above floor height to ¼ inch.  Press button to access

PROTECTION – Meets or exceeds UL 514A including scrub water test. IP 44 rated protection from ingress water spray from any direction when closed

VERSATILE – Can be used with a variety of flooring types: Tile, stone, wood, laminate, carpet, concrete and vinyl

Also known as: 078477938775, PFUS1-BN, LEVPFUS1BN

Specifications

Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Finish: Nickel Plated
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 125
Finish: Nickel Plated