Pop-Up Floor Box with Tamper-Resistant Outlet

Item #: 1438658

Cat #: PFTR1-MB

UPC: 078477950340

$ 92.77 EA
Company wide:
2 in stock
Documents & Guides
Pop-Up Floor Box with 15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Decora, Duplex Receptacle/Outlet (Pre-Wired to Terminal Block), Black

Overview

Pop-Up Floor Box with 15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Decora, Duplex Receptacle/Outlet (Pre-Wired to Terminal Block), Black

TIME SAVING INSTALLATION - Terminal block is pre-wired for easy access, just insert the wires and tighten the screws

CONVENIENT – Low profile, stylish metal cover recesses into the floor when not in use reducing above floor height to ¼ inch. Press button to access

PROTECTION – Meets or exceeds UL 514A including scrub water test. IP 44 rated protection from ingress water spray from any direction when closed

VERSATILE – Can be used with a variety of flooring types: Tile, stone, wood, laminate, carpet, concrete and vinyl

Also known as: 078477950340, PFTR1-MB, LEVPFTR1MB

Specifications

Color: Black
Color: Black