Pop-Up Floor Box with 3-Port QuickPort Insert, Bronze

Item #: 1438653

Cat #: PFQP3-BZ

UPC: 078477950494

$ 116.18 EA
Company wide:
0 in stock
Pop-Up Floor Box with QuickPort Decora Insert, 3-Port. Accepts All QuickPort Snap-In Modules, Used To Support Voice, Data, Audio And Video Applications - Bronze

Overview

Pop-Up Floor Box with QuickPort Decora Insert, 3-Port. Accepts All QuickPort Snap-In Modules, Used To Support Voice, Data, Audio And Video Applications - Bronze

Pop-Up Floor Box with QuickPort Decora Insert, 3-Port. Accepts all QuickPort snap-in modules, used to support voice, data, audio and video applications - Bronze

Also known as: 078477950494, PFQP3-BZ, LEVPFQP3BZ

Features & Benefits

  • TIME SAVING INSTALLATION – 3-Port empty QuickPort makes it easy to snap-in pre-wired Leviton QuickPort connectors
  • CONVENIENT – Low profile, stylish metal cover recesses into the floor when not in use reducing above floor height to ¼ inch. Press button to access
  • PROTECTION – Meets or exceeds UL 514A including scrub water test. IP 44 rated protection from ingress water spray from any direction when closed
  • VERSATILE – Can be used in a variety of residential, commercial and networking applications

Specifications

Material: Steel
Color: Bronze
Material: Steel
Color: Bronze