Pop-Up Floor Box with 15 Amp GFCI Outlet

Item #: 1438640

Cat #: PFGF1-BN

UPC: 078477938843

$ 115.99 EA
Company wide:
1 in stock
Documents & Guides
Pop-Up Floor Box with 15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro GFCI (Pre-Wired to Terminal Block), Brushed Nickel

Overview

Pop-Up Floor Box with 15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro GFCI (Pre-Wired to Terminal Block), Brushed Nickel

TIME SAVING INSTALLATION - Terminal block is pre-wired for easy access, just insert the wires and tighten the screws

CONVENIENT – Low profile, stylish metal cover recesses into the floor when not in use reducing above floor height to ¼ inch. Press button to access

PROTECTION – Meets or exceeds UL 514A including scrub water test. IP 44 rated protection from ingress water spray from any direction when closed

VERSATILE – Can be used with a variety of flooring types: Tile, stone, wood, laminate, carpet, concrete and vinyl

Also known as: 078477938843, PFGF1-BN, LEVPFGF1BN

Specifications

Amps: 15
Volts AC: 125
Amps: 15
Volts AC: 125