RT6 Trim Extender, for 8" Can

Item #: 1438543

Cat #: RT68TRIMEXT

UPC: 046135750823

Company wide:
0 in stock
Documents & Guides
RT6 Trim Extender, for 8 Inch Can Applications, Standard Case Qty: 6 *Sylvania Part # 75082*

Overview

RT6 Trim Extender, for 8 Inch Can Applications, Standard Case Qty: 6 *Sylvania Part # 75082*
Also known as: 046135750823, RT68TRIMEXT, SYLRT68TRIMEXT

Specifications

Diameter: 8 in
Light Technology: LED
Diameter: 8 in
Light Technology: LED