TROFFER

Item #: 1438507

Cat #: BLC2X23300LM40K

UPC: 191848536506

Company wide:
0 in stock
Documents & Guides

Overview

TROFFER
Also known as: 191848536506, BLC2X23300LM40K, LITBLC2X23300LM40K

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: LED