GOOSE 24" ARM 26W NEUT. 15" ST

Item #: 1438490

Cat #: GN1LED26NSTB

UPC: 019813161068

$ 650.12 EA
Company wide:
0 in stock
Documents & Guides
Decorative 1319 Lumens Gooseneck 26W 4000K 24 Inches Arm Straight Shade Flood 15 Inches Black

Overview

Decorative 1319 Lumens Gooseneck 26W 4000K 24 Inches Arm Straight Shade Flood 15 Inches Black
Also known as: 019813161068, GN1LED26NSTB, RABGN1LED26NSTB

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED