SIMPush 3/4" Rigid C Conduit Body

Item #: 1438446

Cat #: R-CB-075W

UPC: 032886714436

Company wide:
0 in stock
Documents & Guides
SIMPush Conduit Body, Type: C, Size: 3/4", Material: Copper-Free Aluminum

Overview

SIMPush Conduit Body, Type: C, Size: 3/4", Material: Copper-Free Aluminum

Southwire® the name you trust, now offers a new innovative way to install conduit fittings. Never thread conduit again with Southwire's® Rigid SIMPush™ fittings. SIMPush™ fittings simply slide onto the conduit and lock in place eliminating the extra work. All SIMPush™ fittings come in a variety of styles and sizes and are easily removable and reusable. you simply slide the removal tool (sold separately) onto the collar of the fitting and pull. You won't need any other fitting after using Southwire's® SIMPush™ push to install Rigid conduit fittings.

Also known as: 032886714436, R-CB-075W, SWCRCB075W

Specifications

Material: Aluminum
Hub Diameter: 3/4 in
Material: Aluminum
Hub Diameter: 3/4 in