SIMPush 1/2" Rigid TB Conduit Body

Item #: 1438422

Cat #: RTB050W

UPC: 032886714207

Company wide:
0 in stock
Documents & Guides
SIMPush Conduit Body, Type: TB, Size: 1/2", Material: Copper-Free Aluminum

Overview

SIMPush Conduit Body, Type: TB, Size: 1/2", Material: Copper-Free Aluminum

Southwire® the name you trust, now offers a new innovative way to install conduit fittings. Never thread conduit again with Southwire's® Rigid SIMPush™ fittings. SIMPush™ fittings simply slide onto the conduit and lock in place eliminating the extra work. All SIMPush™ fittings come in a variety of styles and sizes and are easily removable and reusable. you simply slide the removal tool (sold separately) onto the collar of the fitting and pull. You won't need any other fitting after using Southwire's® SIMPush™ push to install Rigid conduit fittings.

Also known as: 032886714207, RTB050W, SWCRTB050W

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter: 1/2 in
Material: Aluminum