SIMPush 3/4" EMT LL Conduit Body

Item #: 1438412

Cat #: ELL075W

UPC: 032886713767

Company wide:
0 in stock
Documents & Guides
SIMPush Conduit Body, Type: LL, Size: 3/4", Material: Copper-Free Aluminum

Overview

SIMPush Conduit Body, Type: LL, Size: 3/4", Material: Copper-Free Aluminum

Southwire® the name you trust, now offers a new innovative way to install conduit fittings. Save time and effort with Southwire's® EMT SIMPush™ fittings. There are no screws or moving parts to lose, simply push fitting on to conduit and done! All SIMPush™ fittings come in a variety of styles and sizes and are easily removable and reusable. you simply slide the removal tool (sold separately) onto the collar of the fitting and pull. You won't need any other fitting after using Southwire's® SIMPush™ push to install EMT conduit fittings

Also known as: 032886713767, ELL075W, SWCELL075W

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum