
SIMPush 1" & 1-1/4" Rigid/IMC, Removal Tool
Item #: 1438386
Cat #: RRT2P
UPC: 032886714863
Call for price
Company wide:
0
in stock
Documents & Guides
SIMPush 1" & 1-1/4" Rigid & IMC, Push Connect Removal Tool
Overview
SIMPush 1" & 1-1/4" Rigid & IMC, Push Connect Removal Tool
Southwire® the name you trust, now offers a new innovated way to install conduit fittings. There are no screws or moving parts to lose, simply push fitting on to conduit and done! All SIMPush™ fittings come in a variety of styles and sizes and are easily removable and reusable. you simply slide the removal tool (sold separately) onto the collar of the fitting and pull. You won't need any other fitting after using Southwire's® SIMPush™ push to install conduit fittings.
Also known as: 032886714863, RRT2P, SWCRRT2P
Specifications
| Diameter: | 1 in, 1 1/4 in |
| Material: | PVC |
| Diameter: | 1 in, 1 1/4 in |
| Material: | PVC |