
SIMPush 1/2" NM Liquidtight 90 Connector
Item #: 1438377
Cat #: LTNM90050WT
UPC: 032886714719
Call for price
Company wide:
0
in stock
Documents & Guides
SIMPush Non-Metallic Liquidtight 90 Connector, Size: 1/2", Material: PVC
Overview
SIMPush Non-Metallic Liquidtight 90 Connector, Size: 1/2", Material: PVC
Southwire® the name you trust, now offers a new innovative way to install conduit fittings. Never thread conduit again with Southwire's® Non-Metallic Liquid Tight SIMPush™ fittings. SIMPush™ fittings simply slide onto the conduit and lock in place eliminating the extra work. All SIMPush™ fittings come in a variety of styles and sizes and are easily removable and reusable. you simply slide the removal tool (sold separately) onto the collar of the fitting and pull. You won't need any other fitting after using Southwire's® SIMPush™ push to install Non-Metallic Liquid Tight conduit fittings.
Also known as: 032886714719, LTNM90050WT, SWCLTNM90050WT
Specifications
| Diameter: | 1/2 in |
| Material: | PVC |
| Diameter: | 1/2 in |
| Material: | PVC |