SIMPush 1" Liquidtight 90 Connector

Item #: 1438369

Cat #: LT90100WT

UPC: 032886714801

Company wide:
0 in stock
Documents & Guides
SIMPush Metallic Liquidtight 90 Connector, Size: 1"

Overview

SIMPush Metallic Liquidtight 90 Connector, Size: 1"

Southwire® the name you trust, now offers a new innovative way to install conduit fittings. Quickly install fittings with Southwire's® SIMPush™ Liquid tight fittings. They are protected from both water and concrete and are ideal for rugged worksites where direct burial is required. All SIMPush™ fittings come in a variety of styles and sizes and are easily removable and reusable. you simply slide the removal tool (sold separately) onto the collar of the fitting and pull. You won't need any other fitting after using Southwire's® SIMPush™ push to install Liquid Tight conduit fittings.

Also known as: 032886714801, LT90100WT, SWCLT90100WT

Specifications

Diameter: 1 in
Diameter: 1 in