SIMPush 1" PVC Male Adapter

Item #: 1438360

Cat #: PMA100WT

UPC: 032886714597

Company wide:
0 in stock
Documents & Guides
SIMPush PVC Male Adapter, Size: 1"

Overview

SIMPush PVC Male Adapter, Size: 1"

Southwire® the name you trust, now offers a new innovative way to install conduit fittings. Lose the messy adhesives normally needed for traditional installation and replace with Southwire's® SIMPush™ PVC fittings. All SIMPush™ fittings come in a variety of styles and sizes and are easily removable and reusable. you simply slide the removal tool (sold separately) onto the collar of the fitting and pull. You won't need any other fitting after using Southwire's® SIMPush™ push to install PVC conduit fittings.

Also known as: 032886714597, PMA100WT, SWCPMA100WT

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC