SIMPush 2" Rigid Coupling

Item #: 1438324

Cat #: RCP200WT

UPC: 032886713996

Company wide:
0 in stock
Documents & Guides
SIMPush Rigid Coupling, Size: 2", Material: Copper-Free Aluminum

Overview

SIMPush Rigid Coupling, Size: 2", Material: Copper-Free Aluminum

Southwire® the name you trust, now offers a new innovative way to install conduit fittings. Save time and effort with Southwires® Rigid SIMPush™ fittings. There are no screws or moving parts to lose, simply push fitting on to conduit and done! All SIMPush™ fittings come in a variety of styles and sizes and are easily removable and reusable. you simply slide the removal tool (sold separately) onto the collar of the fitting and pull. You won't need any other fitting after using Southwire's® SIMPush™ push to install Rigid conduit fittings

Also known as: 032886713996, RCP200WT, SWCRCP200WT

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum