SIMPush 1/2" EMT Pull Elbow Connector

Item #: 1438300

Cat #: EPB050WT

UPC: 032886713460

Company wide:
0 in stock
Documents & Guides
SIMPush EMT Pull Elbow Connector, Size: 1/2", Material: Copper-Free Aluminum

Overview

SIMPush EMT Pull Elbow Connector, Size: 1/2", Material: Copper-Free Aluminum

Southwire® the name you trust, now offers a new innovative way to install conduit fittings. Save time and effort with Southwire's® EMT SIMPush™ fittings. There are no screws or moving parts to lose, simply push fitting on to conduit and done! All SIMPush™ fittings come in a variety of styles and sizes and are easily removable and reusable. you simply slide the removal tool (sold separately) onto the collar of the fitting and pull. You won't need any other fitting after using Southwire's® SIMPush™ push to install EMT conduit fittings

Also known as: 032886713460, EPB050WT, SWCEPB050WT

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter: 1/2 in
Material: Aluminum