Category 6A CMP, 23/4, White, 1000' BrakeBox

Item #: 1438272

Cat #: ESX6A2464B

UPC:

$ 0.77 FT
Company wide:
0 in stock
Documents & Guides
Category 6A CMP, 23 AWG, 4 Pair, White, 1000' BrakeBox

Overview

Category 6A CMP, 23 AWG, 4 Pair, White, 1000' BrakeBox

This CAT 6A cable meets or exceeds all industry requirements including ANSI/TIA-568.2-D. The cable utilizes a proprietary core

wrap which assures excellent alien crosstalk performance. This cable fully complies with UL 444 requirements for an unshielded twisted pair product.

Also known as: ESX6A2464B, 423CMPCAT6AWHPPESX

Specifications

Type: CAT 6A
Jacket: Plenum
Color: White
Type: CAT 6A
Color: White
Jacket: Plenum