Raceway Protective End Cap

Item #: 0143812

Cat #: 2-E1-25C-A

UPC: 662875581567

$ 9.51 EA
Company wide:
16 in stock
Documents & Guides
Protective End Cap, Height: 1-1/2", Material: Rubber, Color: Black. Package Quantity: 2, Sold in pairs.

Overview

Protective End Cap, Height: 1-1/2", Material: Rubber, Color: Black. Package Quantity: 2, Sold in pairs.

Conceals sharp runway edges :Helps to protect against damage to the equipment and personal injury to the installer. 

Also known as: 662875581567, 2-E1-25C-A, ORT2E125CA

Specifications

Height: 1 1/2 in
Color: Black
Width: 3/8 in
Type: Protective Cap
Material: Rubber
Standards: California Proposition 65
Height: 1 1/2 in
Width: 3/8 in
Material: Rubber
Color: Black
Type: Protective Cap
Standards: California Proposition 65