SELECTONE 30W AMPLIFIED SPEAKER 24V BLK

Item #: 1438110

Cat #: 302GC-024-B

UPC: 782979246954

Call for price
Company wide:
0 in stock
Documents & Guides
SELECTONE 30W AMPLIFIED SPEAKER 24V BLK

Overview

SELECTONE 30W AMPLIFIED SPEAKER 24V BLK
Also known as: 782979246954, 302GC-024-B, FED302GC024B

Specifications

Customer Reviews

No reviews for this product
(0)