1
more

IllumaTech Slide Preset Electro-Mechanical 0-10V Slide Dimmer
Item #: 1438071
Cat #: IP710-D0Z
UPC: 078477943557
$ 119.65 EA
Company wide:
47
in stock
Documents & Guides
IllumaTech Slide Preset Electro-Mechanical 0-10V Slide Dimmer For Use With LED Or Fluorescent Ballasts And Power Supplies, Suitable For Use With Class 1 or Class 2 Wiring, 1200VA @ 120VAC, 1500VA @ 277VAC, 10A LED/Electronic Ballast 120/277VAC, 60Hz, 50m Amps Maximum Sinking Current, Single Pole Or 3-Way Control When Used With 3-Way Switch, Interchangeable Color Kit Includes White, Ivory & Light Almond
Overview
IllumaTech Slide Preset Electro-Mechanical 0-10V Slide Dimmer For Use With LED Or Fluorescent Ballasts And Power Supplies, Suitable For Use With Class 1 or Class 2 Wiring, 1200VA @ 120VAC, 1500VA @ 277VAC, 10A LED/Electronic Ballast 120/277VAC, 60Hz, 50m Amps Maximum Sinking Current, Single Pole Or 3-Way Control When Used With 3-Way Switch, Interchangeable Color Kit Includes White, Ivory & Light Almond
- INNOVATIVE – Designed for use with LED fixtures using 0-10V power supplies
- ADVANCED – No power pack required for switching
- EXCEPTIONAL – Superior quality and dimming performance
- FLEXIBLE – Can be used in a single-pole or 3-way installation (with a 3-way switch, sold separately)
Also known as: 078477943557, IP710-D0Z, LEVIP710D0Z
Specifications
| Color: | Ivory, White, Almond |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 277 |
| Color: | Ivory, White, Almond |
| Volts AC Range: | 120 - 277 |
| Type: | 0-10V Dimming |