LED Retrofit Kit, DirectAC, 120-277V, 15 Watt, 3000K

Item #: 1438056

Cat #: TJTUNV015AC830B

UPC: 847098041535

Company wide:
0 in stock
Documents & Guides
LED Retrofit Kit, DirectAC, 120-277V, 15 Watt, 3000K

Overview

LED Retrofit Kit, DirectAC, 120-277V, 15 Watt, 3000K
Also known as: 847098041535, TJTUNV015AC830B, FULTJTUNV015AC830B

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 15
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 15
Dimmable: Yes