
LED Linear Stairwell Fixture
Item #: 1437981
Cat #: RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-EMG-R-S1
UPC: 844006056001
Call for price
Company wide:
0
in stock
Documents & Guides
LED Linear Stairwell & Corridor Fixture with Occupancy Sensor & 90 min. Emergency Battery B/U: 4 Ft., WAttage: 10, 15, 30 & 40, Lumens: 1365-5120, Color Temperature: 3000, 3500, & 4000K. NOTE: FlexWatt and FlexColor; Default setting @ 15W, 1994lm & 4000K CCT. Can be in-field configured to 4 wattages (10, 15, 30, & 40W) & 3 color temps (3000, 3500, & 4000K).
Overview
LED Linear Stairwell & Corridor Fixture with Occupancy Sensor & 90 min. Emergency Battery B/U: 4 Ft., WAttage: 10, 15, 30 & 40, Lumens: 1365-5120, Color Temperature: 3000, 3500, & 4000K. NOTE: FlexWatt and FlexColor; Default setting @ 15W, 1994lm & 4000K CCT. Can be in-field configured to 4 wattages (10, 15, 30, & 40W) & 3 color temps (3000, 3500, & 4000K).
The LIVC G2 Is Our Latest Generation Of Stairwell & Corridor Fixture, Which Integrates Remphos’ Flexcolor, Flexwatt, Flexcontrol & Flexfixture Technologies.
Also known as: 844006056001, RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-EMG-R-S1, LGDRPTPLIVCG24FT2E
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White) |
| Wattage: | 10, 15, 30, 40 |
| Type: | Indoor, Emergency Backup |
| Length: | 4 ft |
| Material: | Plastic |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White) |
| Type: | Indoor, Emergency Backup |
| Material: | Plastic |
| Wattage: | 10, 15, 30, 40 |
| Length: | 4 ft |
| Light Technology: | LED |