Flex Dc Series Humidity Sensing Bathroom Exhaust Fan w LED

Item #: 1437954

Cat #: AE50110DCSL

UPC: 026715257027

Company wide:
0 in stock
Documents & Guides
Flex Dc Series Humidity Sensing Bathroom Exhaust Fan With LED Light & Selectable Cfm Settings, Type IC, Fits 2" x 6" and Larger Construction

Overview

Flex Dc Series Humidity Sensing Bathroom Exhaust Fan With LED Light & Selectable Cfm Settings, Type IC, Fits 2" x 6" and Larger Construction
Also known as: 026715257027, AE50110DCSL, BRNAE50110DCSL

Specifications

CFM: 110
Diameter: 4 in
Light Technology: LED
CFM: 110
Light Technology: LED
Diameter: 4 in