Exhaust Fan W/ LED

Item #: 1437952

Cat #: AE50110DCL

UPC: 026715256990

$ 200.57 EA
Company wide:
0 in stock
Documents & Guides
Flex DC Series Bathroom Exhaust Fan with LED Light, Selectable CFM Settings

Overview

Flex DC Series Bathroom Exhaust Fan with LED Light, Selectable CFM Settings

This patent-pending series marks a revolution of our mid-range ventilation fans with LED lights. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. They also include selectable settings of 50, 80 or 110 CFM.

Also known as: 026715256990, AE50110DCL, BRNAE50110DCL

Specifications

CFM: 110
Diameter: 4 in
Light Technology: LED
CFM: 110
Light Technology: LED
Diameter: 4 in