PLATT logo

12 THHN STR Copper, White/Red Stripe, 1000' CoilPak

Item #: 1437716
Cat #: 58019404
UPC: 032886940620
$ 0.33 EA
Company wide:
0 in stock
Documents & Guides
SIMpull 12 THHN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, White/Red Stripe, 1000 Ft. CoilPak

Overview

SIMpull 12 THHN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, White/Red Stripe, 1000 Ft. CoilPak
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886940620, 58019404, SWC58019404

Specifications

Length: 1000 ft
Gauge: 12
Color: White/Red
Conductors: 1
Length: 1000 ft
Color: White/Red
Gauge: 12
Conductors: 1

Customer Reviews

No reviews for this product
(0)