THHN/THWN-2 12 Str Cu We1BkS 2000C

Item #: 1437705

Cat #: 58019205

UPC: 032886913037

$ 0.53 FT
Company wide:
0 in stock
Documents & Guides
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN/THWN-2 and THWN-2. Also rated MTW and AWM. SIMpull Technology for easier pulling.

Overview

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN/THWN-2 and THWN-2. Also rated MTW and AWM. SIMpull Technology for easier pulling.

Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.

Also known as: 032886913037, 58019205, SWC58019205

Specifications

Gauge: 12 AWG
Material: Copper
Color: White/Black
Conductors: 1
Length: 2000 ft
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 12 AWG
Color: White/Black
Length: 2000 ft
Family / Style: CoilPAK
Material: Copper
Conductors: 1
Type: Wire Pack