12/3 THHN SOL Copper, Red/White-Red/Green Stripe, 600' CoilPak

Item #: 1437700
Cat #: 58536501
UPC: 032886915994
$ 0.91 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 12/3 THHN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red/White-Red/Green Stripe, 600 Ft. CoilPak

Overview

SIMpull 12/3 THHN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red/White-Red/Green Stripe, 600 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886915994, 58536501, SWC58536501

Specifications

Color: Red, Red/White, Red/Green
Conductors: 3
Gauge: 12
Material: Copper
Length: 600 ft
Type: Wire Pack
Family / Style: CoilPAK
Color: Red, Red/White, Red/Green
Gauge: 12
Length: 600 ft
Family / Style: CoilPAK
Conductors: 3
Material: Copper
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)