THHN/THWN-2 12/2 Sol Cu RdWe-Rd 500C

Item #: 1437699

Cat #: 58614404

UPC: 032866941432

$ 1.01 EA
Company wide:
0 in stock
Documents & Guides
THHN/THWN-2 12/2 Sol Cu RdWe-Rd 500C

Overview

THHN/THWN-2 12/2 Sol Cu RdWe-Rd 500C

Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.

Also known as: 032866941432, 58614404, SWC58614404

Specifications

Type: Parallel
Length: 500 ft
Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Stranding: Solid
Type: Parallel
Conductors: 2
Jacket: PVC
Volts AC: 600
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Stranding: Solid