10 THHN/THWN-2 SOL Copper, Purple, 1250' CoilPak

Item #: 1437691

Cat #: 58020205

UPC: 032886912832

$ 0.77 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 10 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Purple, 1250 Ft. CoilPak

Overview

SIMpull 10 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Purple, 1250 Ft. CoilPak

Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.

Also known as: 032886912832, 58020205, SWC58020205

Specifications

Gauge: 10 AWG
Color: Purple
Material: Copper
Length: 1250 ft
Conductors: 1
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 10 AWG
Material: Copper
Conductors: 1
Family / Style: CoilPAK
Color: Purple
Length: 1250 ft
Type: Wire Pack