Made in USA

12 THHN/THWN SOL Copper, Purple, 2000' CoilPak

Item #: 1437689
Cat #: 58026405
UPC: 032886913068
$ 0.06 FT
Clearance
Price good while supplies last
Company wide:
12,000 in stock
Documents & Guides
SIMpull 12 THHN/THWN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Purple, 2000 Ft. CoilPak

Overview

SIMpull 12 THHN/THWN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Purple, 2000 Ft. CoilPak
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886913068, 58026405, SWC58026405

Specifications

Color: Purple
Gauge: 12
Material: Copper
Conductors: 1
Length: 2000 ft
Type: Wire Pack
Family / Style: CoilPAK
Color: Purple
Material: Copper
Length: 2000 ft
Family / Style: CoilPAK
Gauge: 12
Conductors: 1
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)