12 THHN/THWN-2 SOL Copper, Orange, 1000' CoilPak

Item #: 1437673

Cat #: 58027204

UPC: 032886941085

$ 0.47 EA
Company wide:
0 in stock
Documents & Guides
SIMpull 12 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Orange, 1000 Ft. CoilPak

Overview

SIMpull 12 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Orange, 1000 Ft. CoilPak

Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.

Also known as: 032886941085, 58027204, SWC58027204

Specifications

Length: 1000 ft
Gauge: 12 AWG
Color: Orange
Material: Copper
Conductors: 1
Type: Wire Pack
Family / Style: CoilPAK
Length: 1000 ft
Color: Orange
Conductors: 1
Family / Style: CoilPAK
Gauge: 12 AWG
Material: Copper
Type: Wire Pack