10 THHN SOL Copper, Orange, 1250' CoilPak

Item #: 1437672
Cat #: 58021305
UPC: 032886912368
$ 0.44 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 10 THHN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Orange/Gray-Orange Stripe, 1250 Ft. CoilPak

Overview

SIMpull 10 THHN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Orange/Gray-Orange Stripe, 1250 Ft. CoilPak
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886912368, 58021305, SWC58021305

Specifications

Gauge: 10
Color: Orange
Material: Copper
Length: 1250 ft
Conductors: 1
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 10
Material: Copper
Conductors: 1
Family / Style: CoilPAK
Color: Orange
Length: 1250 ft
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)