PLATT logo

10 THHN STR Copper, Gray/Orange Stripe, 1250' CoilPak

Item #: 1437645
Cat #: 58025705
UPC: 032886912887
$ 0.51 FT
Company wide:
3,750 in stock
Documents & Guides
SIMpull 10 THHN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Gray/Orange Stripe, 1250 Ft. CoilPak

Overview

SIMpull 10 THHN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Gray/Orange Stripe, 1250 Ft. CoilPak
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886912887, 58025705, SWC58025705

Specifications

Gauge: 10
Color: Gray/Orange
Length: 1250 ft
Conductors: 1
Gauge: 10
Length: 1250 ft
Color: Gray/Orange
Conductors: 1

Customer Reviews

No reviews for this product
(0)