14 THHN/THWN-2 SOL Copper, Brown, 2500' CoilPak

Item #: 1437629

Cat #: 58028805

UPC: 032886912634

$ 0.31 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 14 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown, 2500 Ft. CoilPak

Overview

SIMpull 14 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown, 2500 Ft. CoilPak

Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.

Also known as: 032886912634, 58028805, SWC58028805

Specifications

Color: Brown
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 14 AWG
Type: Wire Pack
Family / Style: CoilPAK
Color: Brown
Material: Copper
Gauge: 14 AWG
Family / Style: CoilPAK
Length: 2500 ft
Conductors: 1
Type: Wire Pack