12/3 THHN/THWN-2 STR Copper, Brown/Gray-Brown/Green, 600' CoilPak

Item #: 1437628

Cat #: 58536901

UPC: 032886916038

$ 1.66 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 12/3 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown/Gray-Brown/Green, 600 Ft. CoilPak

Overview

SIMpull 12/3 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown/Gray-Brown/Green, 600 Ft. CoilPak

The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.

Also known as: 032886916038, 58536901, SWC58536901

Specifications

Conductors: 3
Gauge: 12 AWG
Material: Copper
Color: Brown/Gray, Brown/Green
Length: 600 ft
Type: Wire Pack
Family / Style: CoilPAK
Conductors: 3
Material: Copper
Length: 600 ft
Family / Style: CoilPAK
Gauge: 12 AWG
Color: Brown/Gray, Brown/Green
Type: Wire Pack