12/2 THHN/THWN-2 SOL Copper, Blue/White-Blue Stripe, 500' CoilPak

Item #: 1437620

Cat #: 58614504

UPC: 032886941443

$ 1.01 EA
Company wide:
0 in stock
Documents & Guides
SIMpull 12/2 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Blue/White-Blue Stripe, 500 Ft. CoilPak

Overview

SIMpull 12/2 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Blue/White-Blue Stripe, 500 Ft. CoilPak

Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.

Also known as: 032886941443, 58614504, SWC58614504

Specifications

Length: 500 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Blue/White
Type: Wire Pack
Family / Style: CoilPAK
Length: 500 ft
Gauge: 12 AWG
Color: Blue/White
Family / Style: CoilPAK
Conductors: 2
Material: Copper
Type: Wire Pack